PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2P Standard Plug In Circuit Breaker 30A 120/240VAC

PUSHMATIC| Zoro #: G1564622| Mfr #: UBIP230

$53.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 30For Use With: Pushmatic Load CentersMax. AIR Rating: 10 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1564622 Mfr #: UBIP230
Amps: 30For Use With: Pushmatic Load Centers
Max. AIR Rating: 10 kAAC Voltage Rating: 120/240VAC
Standards: ETL ListedMin. Wire Size: 14 AWG
Terminal Connection: LugItem: Plug In Circuit Breaker
Series: UBIPLength: 3.95"
Max. Wire Size: 10 AWGWidth: 1.50"
Number of Poles: 2DC Voltage Rating: Not Rated
Depth: 2.60"Circuit Breaker Type: Standard
Country of Origin (subject to change): China

Description

Plug In Circuit Breaker, Amps 30, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Pushmatic Load Centers, Series UBIP, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Length 3.95 In., Width 1.50 In., Depth 2.60 In., Standards ETL Listed, Max. AIR Rating 10 kA

Reviews