2P Standard Plug In Circuit Breaker 40A 120/240VAC

PUSHMATIC| Zoro #: G0548572| Mfr #: UBIP240

$52.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 2.60"
For Use With: Pushmatic Load Centers
Number of Poles: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0548572 Mfr #: UBIP240
Depth: 2.60"For Use With: Pushmatic Load Centers
Number of Poles: 2Width: 1.50"
DC Voltage Rating: Not RatedSeries: UBIP
Max. Wire Size: 3 AWGAC Voltage Rating: 120/240VAC
Standards: ETL ListedAmps: 40
Length: 3.95"Terminal Connection: Lug
Min. Wire Size: 14 AWGCircuit Breaker Type: Standard
Item: Plug In Circuit BreakerCountry of Origin (subject to change): China

Description

Plug In Circuit Breaker, Amps 40, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Pushmatic Load Centers, Series UBIP, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 3 AWG, Length 3.95 In., Width 1.50 In., Depth 2.60 In., Standards ETL Listed, Max. AIR Rating 10kA

Reviews