
Fog Light Kit, LED Bulb; 6 LED Bulbs; 4 Inch Square; 30 Watt; 2400 Lumens; Clear Lens; Black Billet
Mfr # 10004
Zoro # G916384208
product price:Â $334.99
/ea
Free Shipping & Returns
Key Features
Bulb Shape
Square
Wattage
30 W
Includes
With Wiring Harness/ Mounting Hardware
Pack Size
Single
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10004
Zoro #
G916384208
UPC #
10536100068
Country of Origin
United States
Dimensions
Width
4 in
Details
Bulb Shape
Square
Wattage
30 W
Includes
With Wiring Harness/ Mounting Hardware
Pack Size
Single
Housing Color
Black
Bulb Type
LED
Light Color
Clear
Amps
1.5 Amp @ 12 V
Housing Material
Aluminum
Bulb Specifications
6 LED Bulbs
Vage Rating
12 to 36 V
Description
LED Bulb; 6 LED Bulbs; 4 Inch Square; 30 Watt; 2400 Lumens; Clear Lens; Black Billet Aluminum Housing; Flush Mount; Single; Requires Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.