Pyle
12" Portable Speaker, PPHP1264A
Mfr # PPHP1264A
Zoro # G300670153
product price: $169.12
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Pyle
- MFR # PPHP1264A
- Zoro # G300670153
- UPC # 842893121253
- Country of Origin China
- Category PA System Speakers
Description
Features: - Portable PA Speaker System - High-Powered Loudspeaker Design - Master Volume, Mic Volume, Treble, Bass Adjustable - ON/OFF Switch to Control LED Lights - Wired Microphone for Home Karaoke Style Fun - Bluetooth Wireless Music Streaming Ability - Multi-Color Flashing LED Party Lights - LED Display - Built-in Rechargeable Battery - 1/4’’ (6.5mm) Microphone Input - USB/Micro SD Card Reader/FM/Remote Control - Full Range Stereo Sound Reproduction - Sleek & Stylish Speaker Cabinet Housing - Connect & Stream Audio from External Devices - MP3 Audio File Playback - Micro SD Memory Card Reader - Aux (3.5mm) Input Jack - Rugged & Durable Molded Cabinet Design - Used for Public Gatherings, Crowd Control, Karaoke Vocals, Stage Performances - For Indoor / Outdoor Use - Perfect for Karaoke, Parties, Conferences, Indoors/Outdoors and More Audio Recording Mode: - It's Easy: One Button Record Activation - Record Audio as Streamed through the microphone - Ability to Record Vocals via Microphone - Recording Files save via USB Flash or Micro SD Ports - Audio File Type Created: MP3 Bluetooth Wireless Streaming: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 4.2 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’ ft What’s In The Box: - PA Speaker System - Wired Microphone - Remote Control - Power Adapter Technical Specs: - Power Output: 1000 Watt MAX - Sound System: 12’’ Subwoofer (x1), 1’’ Tweeter - Wired Mic Cable Length: 9.8’ ft. - Impedance: 4 Ohm - Frequency Response: 55-20kHz - S/N Ratio: 60dB +/-3dB - SPL: 94dB (1W/M) - T.H.D.: <1% - USB Interface Type: 2.0 - Digital Audio File Support: MP3 - Maximum USB Flash Support: 32GB - Mic Nominal Current Drain: < 100mAh - Construction Material: Polypropylene - Battery Life: Up to 2+ Hours - Battery Operated Remote: (1) x CR-2025 Button Cell, Included - PA Speaker Battery Type: 12V Li-ion - 3000mAh - Speaker Power Supply: 120/240V, Switchable (5V/2A) - Total Speaker Size (L x W x H): 19.3’’ x 16’’ x 27.2’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Draeger Oxylog 3000 Plus Ventilator 2m86733 Battery (OXYLOG 3000 PLUS VENTILATOR 2M86733 BATTERY DRAE)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery for Trac T10108 Electric Anchor Winch (ML12-12F22461716165)
- ILC Replacement for Light Bulb / Lamp DDL Lamp / Bulb 20V 150w replacement light bulb lamp (DDL LAMP / 20V 150W)
- WILSON CB ANTENNAS Wilson Antennas 305-38 Little Wil Magnet Mount CB Antenna Kit Carded (305-38)
- PYLE Portable Pa Speaker & Microphone System, PPHP288B (PPHP288B)
- PYLE 8 Inch Portable Speaker, PPHP838B (PPHP838B)
- PYLE Dual 8’’ Wireless Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with Built-in Rech (PPHP2845B)
- PYLE 12 Inch Portable Speaker (PPHP1242B)
- PYLE 10 Inch Portable Speaker (PPHP1042B)
- PYLE 8 Inch Portable Speaker, PPHP854B (PPHP854B)
- LOWELL 8in Speaker Package (DSL-805-72)
- LOWELL 8in Speaker Package (DSL-805-72K)