Skip to Main Content
customer-service Help
Pyle

2000 W 6-Ch Marine B.T Amplifier

Feedback Help us improve our product images
$343.26
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $343.26

Pyle #PLMRA630BT Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Features: - 6-Channel Amp System - Built-in Bluetooth Receiver for Wireless Music Streaming - Tri-Mode Configurable & Bridge Mode Ability - 2 Ohm Stereo Stable - MOSFET Power Supply - Marine Grade Construction - Weatherproof & Water Resistant - Hi/Lo Electronic Crossover Network - Adjustable Input GAIN Level Controls - RCA (L/R) Input Connector Jacks - Variable High Pass, Low Pass & Bass Boost Controls - Remote Bass Boost Controller Connector Jack - Silver-Plated Speaker Output Terminal Connectors - Anti-Thump Delay Circuitry - Power & Protection LED Indicators - Built-in Thermal, Overload & Speaker Short Protection - Heavy Duty Aluminum Alloy Heatsink - Remote Turn ON/OFF Bluetooth Connectivity: - Smart Auto Connect: Remembers Device Pairing Info - Compatible with All of Your Favorite Bluetooth Devices - (iPhone, Androids, Smartphones, iPad, Tablets, etc.) - Bluetooth Network Name: ‘Pyle Amp’ - Bluetooth Version: 2.1 - Wireless Audio Range: 25’+ ft. Technical Specs: - 4 x 100W + 2 x 250W RMS @ 4 Ohms - 4 x 250W + 2 x 500W MAX @ 4 Ohms - 4 x 175W + 2 x 400W RMS @ 2 Ohms - 2 x 400W + 1 x 900W MAX @ 4 Ohms Bridged - Amplifier Class: AB - Marine Grade Rating: IP-01 - Frequency Response: 15Hz - 30kHz - Input Impedance: 10k Ohm - Input Sensitivity: 250mV - Variable Bass Boost: 0 - 18dB @ 60Hz - S/N Ratio: >100dB - T.H.D.: <0.05% - Fuse Type: 40A x 2 - Power Supply: DC 12V - Dimensions (L x W x H): 19.6'' x 10.9'' x 2.7''

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Pyle #PLMRA630BT