Skip to Main Content
customer-service Help
Pyle

3.5" Marine Bt Speakers, 200 Watt, PDWR42WBT

Feedback Help us improve our product images
$80.52
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $80.52

Pyle #PDWR42WBT Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Features: - Active + Passive Dual Speaker System - Bluetooth Wireless Music Streaming - Universal Indoor/Outdoor Mountable - Aux (3.5mm) Input Jack - Connect & Stream Audio from External Devices - 3-Way Full Range Stereo Sound Reproduction - Bass Reflex Vent for Added Bass Response - Built-in Capacitor Crossover Network - Lightweight & Compact Size - Removable Rustproof Mesh Grills - Quick Connect/Disconnect Speaker Terminals - Used for Home, Garage, Yard, Deck, Porch, Patio What’s in the Box: - (1) Active Speaker - (1) Passive Speaker - Speaker Wire, 11.5’ ft. - Wall Power Adapter - Removable Mounting Brackets Bluetooth Connectivity: - Built-in Bluetooth Wireless Streaming Receiver - Simple & Hassle-Free Connection - Works with All of Today’s Latest Devices - (Smartphone, Tablet, Laptop, Computer, etc.) - Bluetooth Version: 4.0 - Bluetooth Network Name: ‘Pyle’ - Bluetooth Network Password: ‘0000’ (4 Zeroes) - Wireless Range: 30’+ ft. Technical Specs: - Power: 200 Watt Peak (100 Watt RMS) - Subwoofers: 3.5” Aluminum Injection Cones - Midranges: 1.75” Wide Dispersion Cones - Tweeters: 1.0” Superior Domes - Construction Material: Engineered ABS - Frequency Response: 70-21kHz - Magnet Structure: 24 Oz. - Impedance: 4 Ohm - Power Supply: 120V (DC 12V Power Adapter) - Dimensions (L x W x H): 5.25’’ x 3.75’’ x 3.75’’ -Each - Single Speaker Weight: 1.76 lbs. -Each

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Pyle #PDWR42WBT