Camera and Monitor Rear View Parking Assist System - Includes Camera, Monitor & All Necessary Cables and Wiring Monitor: - Screen Size: 3.5 Inch TFT/LCD - 2 Video Inputs (for Additional Monitor Connection) - Dashboard Mountable with Double-Stick Adhesive Pad - NTSC Video System - Brightness: 200 cd/m2 - Contrast: 200:1 - Total Monitor Dimensions: 3.8'' x 3.5'' x 0.7'' Camera: - Multi-Mount: Flush or Hanging Mount Compatible - Built-In Distance Scale Lines - Marine Grade Waterproof Housing - Night Vision / Low Light Capability - Distance Scale Line Camera - Image Sensors: 1/3'' Color CMD - Pixels: 580 x 540 - Resolution: 420 TV Lines - Min. Illumination: 1.0LUX - IP Rating: 68; Lens Angle: 170° - Video Output: 1.0 Vpp-75 Ohm - Auto Image Adjustment - Power Supply: DC 12V - 17 Foot Male to Male RCA Video Cable - Dimensions: 0.67'' (W) x 0.67'' (H) x 0.9'' (L)