Pyle
(4) 6.5" Bluetooth Ceiling / Wall Speake
- Zoro #: G600680876
- Mfr #: PDICBT266
$169.76
Pk of 4, $42.44/ea
Subtotal: $169.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pyle #PDICBT266 Specifications
- Zoro #: G600680876
- Mfr #: PDICBT266
- UPC #: 68888772488
- Country of Origin (subject to change): China
Description
Features: - Includes (4) 6.5’’ -inch Speakers - In-Wall / In-Ceiling System - Bluetooth for Wireless Music Streaming Ability - 2-Way Stereo Sound - 4-Channel Digital Amplifier - 1/2’’ High Compliance Polymer Tweeter - Quick Connect Spring-Loaded Speaker Terminals - Polypropylene Cone with Rubber Edge - Mounts Flush to Walls or Ceilings - Includes Changeable Round & Square Speaker Grills - Cut-Out Size Template for Easy Installation - Mounts Flush on Walls or Ceilings - Environmentally Friendly ABS Construction - Perfect for Custom Installations & Applications Bluetooth Connectivity: - Includes Bluetooth Wireless Audio Control Receiver - Works with All of Today’s Latest Devices - (Smartphone, Tablet, Laptop, Computer, etc.) - Bluetooth Network Name: ‘Pyle’ - Bluetooth Network Password: ‘0000’ (4 Zeroes) - Bluetooth Version: 4.0 - Wireless Range: 30’+ ft. What’s in the Box: - (4) 6.5’’ Speakers - (4) Removable Round Speaker Grills - (4) Removable Square Speaker Grills - Speaker Connection Wire - Bluetooth Control Receiver - Power Supply Technical Specs: - MAX Power Output: 200 Watt - Impedance: 8 Ohm - Sensitivity: 89 dB - Frequency Response: 60Hz-20kHz - Power: 100/240V (12V DC Power Supply) - Total Unit Dimensions (Diameter x Depth): 9.5’’ x 3.4’’ - Cutout Diameter: 7.9’’, Cutout Mounting Depth: 3.1’’ - Single Speaker Weight: 3.36 lbs.
Reviews of Pyle #PDICBT266
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PYLE Indoor/Outdoor 5.25" Wall-Mount Bluetooth Speaker System (White) PDWR51BTWT
- PYLE 6.5" Portable Speaker PBMSPG180
- PYLE Bluetooth Outdoor Speaker, PWPBT15W PWPBT15W
- PYLE PyleHome PDWR6T 6.5 in. Indoor-Outdoor Waterproof Wall Mount Speakers with 50 Watt 70V Transformer PDWR6T
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR64BTB PDWR64BTB
- PYLE 6.5" Bt Active Speaker + Passive, PDWR61BTWT PDWR61BTWT
- PYLE Portable Bluetooth Speaker, PBMSPRG3 PBMSPRG3
- PYLE Waterproof Speaker, PBTW20BL PBTW20BL
- PYLE Bluetooth Jukebox MP3 Speaker System PJUB25BT
- SKILLEDPOWER Cursrcd243Msv Portable Cd Radio Boom Box (Silver) SK7090
- ILC Replacement For TESSCO, 241187 241187
- Pyle Bluetooth & Smart Speakers