System Features: - Wireless Backup Camera & Monitor Parking Assist System - Includes Camera, Monitor and All Necessary Cables & Wiring - 2.4Ghz Wireless Video Transmission - Reverse Camera Priority Signal Sense - Instantly Sends Camera Video to LCD Display - Automatic Turn-On Activation when Video Signal Received - Wireless Video Transmission Distance: Up to 100' ft. - Universal Car & Automobile Mounting Ability What’s in the Box: - Compact Video Monitor - Backup Camera - Wireless Transmitter Cable - Wireless Receiver Cable Monitor Display: - 4.3'' -inch Slim LCD Screen - Video Picture Resolution 480 x 272 - Connects to 2.4Ghz Wireless Video Receiver - Additional Video Monitor Connection Ability - Video System: NTSC/PAL Auto Switching - Brightness: 350 cd/m2 - Contrast: 350:1 - Dimensions (W x H x D): 4.84’’ x 3.07’’ x 0.63’’ -inches Backup Camera: - Connects to 2.4Ghz Wireless Video Transmitter - Marine Grade Construction - Waterproof & Fog Resistant, IP-67 Rating - Night Vision Low Lighting Capable - Low Lux Performance 1.5 Lux/F1.2 - Built-in Distance Scale Line Display - Preferably Mounting Above the Rear License Plate - Tilt Adjustable Camera Angle - 420 TVL Horizontal Resolution - True Color Reproduction - Total Pixels: 656 x 492 - Wide Viewing Angle: 135 Degree - Auto White Balance - Video Output: RCA 1.0 Vpp @ 75 Ohm - Power Supply: DC 12V - Dimensions (W x H x D): 10.0'' x 1.30'' x 1.30’’ - inches