Pyle
6.5" 300 Watt Waterproof Speakers Bt
- Zoro #: G700680981
- Mfr #: PODWIFIB64
Hover or click to zoom Tap to zoom
$214.33
Subtotal: $214.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pyle #PODWIFIB64 Specifications
- Zoro #: G700680981
- Mfr #: PODWIFIB64
- UPC #: 68888778077
- Country of Origin (subject to change): China
Description
Features: - Includes (2) Speakers (Active + Passive) - WiFi Wireless Music Streaming Ability - Connect & Stream Audio via the ‘MUZO Player’ App - Bluetooth Wireless Music Streaming - Marine Grade Waterproof Construction - 2-Way Full Range Stereo Sound Reproduction - Built-in Digital Sound Amplifier - Custom Tooled Design for High Power & Deep Bass Response - Used for Audio Monitor and Surround Sound Applications - Quick-Connect Speaker Terminals - Adjustable Angle Wall Mount Brackets - Rugged & Heavy Duty Cabinet Enclosure - Stain Resistant & Rust Proof Speaker Grills - Daisy-Chain Ability (Active to Passive Speaker) as Stereo System - For Indoor / Outdoor Use - Great in the Backyard, by the Pool or on the Patio! The ‘MUZO Player’ App: - Free to Download via Your Smartphone - Conveniently Access & Stream Your Music Library - ‘Multi-Room Mode’ Connects Multiple Devices & Rooms - Compatible with Spotify, iHeartRadio, TuneIn & More - Available for iOS and Android Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - (Compatible with Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 4.0 - Bluetooth Network Name: ‘PyleUSA’ What’s in the Box: - (1) Active Speaker - (1) Passive Speaker - Remote Control - Power Adapter Cable - US-EU, Europe Power Adapter Plug - Speaker Cable Technical Specs: - Power Output: 300 Watt MAX (150 Watt RMS) - Bluetooth Wireless Range: 100’+ ft. - WiFi Wireless Range: 100’+ ft. - Speaker Size: 6.5” -inch - Tweeter Type: 1.0’’ Silk Dome - Frequency Range: 70Hz-20KHz - T.H.D.: <0.05% @1W - SPL: 91 dB - Standby Power: 5 Watts - Speaker Cable Length: 16’ ft. - Active Speake Control: Power ON/OFF - Audio Format Support: AAC LC/LTP, HE-ACCv1, HE-ACCv2, AMR-NB, AMR-WB, FLAC, Mp3, - Vorbis, PCM/WAVE, ALAC - Remote Control Battery Operated, Requires (1) x CR-2025, Button Cell - Power: 100-240V (DC 19V Power Adapter) - Single Speaker Dimensions (L x W x H): 9.72’’ x 9.53’’ x 6.21’’ -inches
Reviews of Pyle #PODWIFIB64
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PYLE Portable Bluetooth Karaoke Speaker Syste, PWMA275BT PWMA275BT
- PYLE Water Proof Bluetooth Speaker, PBTWP24WT PBTWP24WT
- PYLE Pool Speakers, PWR90DGN PWR90DGN
- PYLE 6.5" Dual 2-Way Bluetooth In-Ceiling Spe PWRC65BT
- PYLE Portable Bluetooth Speaker, PBMKRG155 PBMKRG155
- PYLE (4) 6.5" Bluetooth Ceiling / Wall Speake PDICBT266
- PYLE Bluetooth Boombox Stereo System, PBMSPG19 PBMSPG19
- PYLE 3" Bluetooth Ceiling / Wall Speaker Kit PDIC4CBTL3B
- PYLE Waterproof Speaker, PBTW20BL PBTW20BL
- SOUNDSTORM Soundstorm BTB8 700 watt Boomtube All-Terrain Amplified Sound System with Marine Speakers & Bluetooth; Black - 8 in. BTB8
- ILIVE Wireless Bluetooth Weather Resistant Portable Speaker ISBW240BDL
- Pyle Bluetooth & Smart Speakers