Skip to Main Content
customer-service Help
Pyle

Backup Camera & Monitor System Kit

Feedback Help us improve our product images
$119.68
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $119.68

Pyle #PLCMTR7250 Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

System Features: - (2) Camera & Monitor Vehicle Safety Video System - Commercial Grade Video Application - Includes All Necessary Cables/Wiring for Installation - Front & Rear Vehicle Camera Mounting - Reverse Signal Sense: Automatic Activation Once in Reverse - Full Color Video Display Output - 4-Pin Video Connector System - Used for Trailer, Truck, Bus, RV, Camper, Big Rig, etc. - Power Requirement: DC 12/24V Monitor: - 7'' inch LCD Display - Aspect Ratio: 16:9 Widescreen - Universal Stand Mount: Anti-Glare Sun Shade - Video System: PAL/NTSC Auto Switching - Resolution: 800 x 480 Pixels - Contrast: 350/1 - Monitor Dimensions: (L x W x H): 7.1'' x 4.7'' x 1.9'' Cameras: - Rugged & Waterproof Construction - Night Vision Illumination, Built-in IR LEDs - Angle Adjustable Camera Lens - Universal Exterior Vehicle Mountable - Heavy-Duty & Durable Camera Housing Enclosures - Video System: PAL/NTSC Auto Switching - Image Sensor: 1/4'' Color CMD - Resolution: 580 x 540 Pixels - Lens Angle: 170 Degree - Marine Grade Rating: IP-69 - Auto Image Adjustment - Camera Dimensions (W x H x D): 3.2" x 3.2" x 2.2"

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Pyle #PLCMTR7250