Skip to Main Content
customer-service Help
Pyle

Bluetooth Boombox Stereo System, PBMSPG6

Feedback Help us improve our product images
$31.72
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.
Total: $31.72

Pyle #PBMSPG6 Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Features: - Compact, Portable & High-Powered Tube BoomBox - Wireless Hi-Fi Active Stereo Speaker System - Bluetooth Music Streaming Ability - Built-in Rechargeable Battery - Digital Sound Amplifier - FM Radio with Auto-Tuning - USB Flash Drive Reader - MP3 Digital Audio File Compatibility - Aux (3.5mm) Input Jack - Ability to Connect External Devices - Side Panel Button Control Center - Full Range Stereo Sound Reproduction - Ported Enclosure Design for Impressive Bass Response Bluetooth Connectivity: - Instantly Stream Music from Your Devices - Works with All Your Favorite Bluetooth Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Bluetooth Version: 2.1, A2DP - Bluetooth Network Name: ‘PyleUSA’ - Wireless Range: Over 30’+ Feet What’s in the Box: - Wireless Tube Speaker - USB Charging Cable - Audio Connection Cable - Detachable Carry Strap Technical Specs: - Power Output: 50 Watt MAX - Sound System: 3.0’’ Full Range Stereo - Rechargeable Battery: 3.7V Li-iOn, 1500mAh - Impedance: 4 Ohm - Signal/Noise Ratio: >84dB - Frequency Response: 100-20kHz - Housing Construction Material: Engineered ABS - Digital Audio File Compatibility: MP3, WMA - Maximum USB Flash Support: 32GB - Power Supply: USB, 5V/1A - Dimensions (L x W x H): 9.0'' x 3.9'' x 3.9'' -inches

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Pyle #PBMSPG6