Pyle
Bluetooth Jukebox MP3 Speaker System
- Zoro #: G000670262
- Mfr #: PJUB25BT
$138.99
Subtotal: $138.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pyle #PJUB25BT Specifications
- Zoro #: G000670262
- Mfr #: PJUB25BT
- UPC #: 68888759441
- Country of Origin (subject to change): China
Description
Classic Style with Modern Technology - Built-in Bluetooth for Wireless Music Streaming - Works with All of Your Favorite Bluetooth Devices - (iPhone, Android, Smartphone, iPad, Tablet, MP3 Player, etc.) - USB Flash and SD Memory Card Readers - MP3 Digital Audio File Support - Aux (3.5mm) Input Connector Jack - Built-in Stereo Speaker - AM/FM Radio - Jukebox Illuminating Lights: ON/OFF - LCD Digital Display Panel - Front Located Control Center - Simple Touch Button Controls - Shuffle Music Playlist Function - Includes Power Adapter and Aux Connection Cable Technical Specs: - Bluetooth Version: 4.0 - Bluetooth Wireless Range: 30'+ Feet - Bluetooth Network Name: Jukebox - Maximum USB/SD Card Support: 32GB - Digital Audio File Support: MP3, WMA - Power: 110V, AC - Dimensions (L x W x H): 10.6'' x 6.7'' x 15.3''
Reviews of Pyle #PJUB25BT
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PYLE 10 Inch Portable Speaker PBMSPG290
- PYLE 6.5" Bt Active Speaker + Passive, PDWR62BTBK PDWR62BTBK
- PYLE Job Site Stereo Wireless B.T Recharg.Bat, PWMABT550BK PWMABT550BK
- PYLE Marine Bt Stereo 2-Pr.6.5" Spk.Kit Black PLCDBT95MRB
- PYLE Bluetooth 8" Ceiling/Wall Speakers PDICBT852RD
- PYLE Bluetooth Portable Speaker, PWPBTA70OR PWPBTA70OR
- PYLE Waterproof Speaker, PBTW20BL PBTW20BL
- PYLE Marine Bluetooth Powered Speakers, PLATV85BT PLATV85BT
- PYLE 4" Bluetooth Ceiling / Wall Speaker Kit PDIC4CBTL4B
- AMAZON Smart Home Speaker Echo Show B01J24C0TI
- VERBATIM Wireless Cube Bluetooth Speaker Blk 70224
- Pyle Bluetooth & Smart Speakers