Skip to Main Content
customer-service Help
Pyle

Car Backup Camera

Feedback Help us improve our product images
$25.13
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.
Total: $25.13

Pyle #PLCM2720 Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Features: - Universal Mount Vehicle Backup Camera - Waterproof & Weather-Resistant - Marine Grade Camera Construction - Built-in Distance Scale Lines - Night Vision Illumination - Mount Options: Front or Rear Installation Support - Compact & Unobtrusive Camera Size - Tilt Adjustable Camera Lens Angle - Color Picture Output - Rugged & Durable Metal Housing - Includes Installation Cables/Wires - Auto White Balance & Image Adjustment What’s in the Box: - Backup Camera - DC Power Cable - RCA Video Cable, 17’ ft. Technical Specs: - Marine Grade Rating: IP-67 - Low Lux Light Performance (0.2 LUX) - Video Output: 1.0V PP-75 Ohm - Resolution: 656 x 492 Pixels, 420 TV Lines - Viewing Angle: 170 Degree - Power Supply: DC 12V, 200mA - Dimension (L x W x H): 1.1'' x 0.9'' x 0.8''

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Pyle #PLCM2720