This item is Discontinued.

Pyle Cassette Player w/ MP3Converter RecorderTape AudioDigitizer, PCASRSD17 PCASRSD17

Cassette Player w/ MP3Converter RecorderTape AudioDigitizer, PCASRSD17 (Discontinued)

  • Mfr # PCASRSD17
  • Zoro # G700687126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCASRSD17
Zoro #
G700687126
UPC #
68888777209
Country of Origin
China

Description

Features: - 2-in-1 Cassette Player and Recorder - Convert Tape Cassette Audio into Digital MP3 Files - USB Reader: Save Files to USB Flash Drive, no Computer Required - Simple Button Controls with Adjustable Volume - Hassle-Free Plug & Play Operation - Playback Ability to Preview Audio Files - Connection Interface: Aux (3.5mm) Jack - Aux Input: Used for Direct Recording from Connected External Devices - Aux Output: Used for Connecting Headphones and Listening to Cassette Tapes - Auto-Reverse Function What’s in the Box: - Tape-to-MP3 Converter - USB Power Cable - Headphones Technical Specs: - Battery Operated, Requires (2) x ‘AA’ Batteries - *Optional Power via External DC Power Supply, Not Included - Digital Audio Filetype: MP3 - Audio Channel: Stereo L/R - Bit Rate: 128 Kbbps - Partition Type: Automatic, Manual - *USB Flash Memory Not Included - Dimensions: 4.5’’ x 3.3’’ x 1.3’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.