Skip to Main Content
customer-service Help
Pyle

Dual Marine Wakeboard Speakers, PLMRWB65LEW

Feedback Help us improve our product images
$218.84
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $218.84

Pyle #PLMRWB65LEW Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Features: - Includes (2) Tower Speakers - Marine Grade Water Resistant Housing - Bullet-Style Speaker Design - 2-Way Audio Speaker System - Full Range Sound Reproduction - Large Diameter Sound Projection - Built-in Crossover Network - Chrome-Plated Speaker Plug Terminals - Sound: 6.5'' Speaker, 1'' Dome Tweeter - Excellent for Monitor or Surround Sound Applications - Mounting Bracket and Hardware Included - Fits Mounting Bars up to 2.0'' in Diameter - Support Bar, Tubing, Frame, Roll-Cage Mounting - Heavy Duty Engineered ABS Construction - Corrosion and Stain Resistant Coating - Protective Metal Grill Cover Color-Changing LED Lights: - Built-in Dancing / Flashing Lights - 19 Dynamic Color Changing Modes - Speed & Color Brightness Adjustable - Multi-Color LED Lights: Red/Green/Blue - Includes LED Lighting Remote Control Technical Specs: - MAX Power Output: 200 Watt (RMS: 100 Watt) - Marine Grade IP Rating: IP-44 - Butyl Rubber Surround - Subwoofer Cone Material: Polypropylene - Tweeter Type: Titanium Dome - Frequency Response: 40Hz - 20kHz - Sensitivity: 90dB - 4 Ohm Impedance - 10 oz. Magnet Structure - Voice Coils: 1.0'' - Remote Control Battery Operated: Button Cell (CR2032) - Dimensions (H x W x D): 8.5'' x 8.5'' x 9.0''

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Pyle #PLMRWB65LEW