Skip to Main Content
customer-service Help
Pyle

Elite Series Waterproof Amplifier, Bridgeable 2000 Watt 6-Channel Amp

Feedback Help us improve our product images
$239.02
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $239.02

Pyle #PLMRA620 Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Features: - Bridgeable Audio Amplifier - Tri-Mode Configurable - 6-Channel Amp System - 2 Ohm Stereo Stable - MOSFET Power Supply - Marine Grade Construction - Waterproof Marine Rating IP-01 - Hi/Lo Electronic Crossover Network - Adjustable Input GAIN Level Controls - RCA (L/R) Input Connector Jacks - Variable High Pass, Low Pass & Bass Boost Controls - Remote Bass Boost Controller Connector Jack - Gold-Plated Speaker Output Terminal Connectors - Anti-Thump Delay Circuitry - Power & Protection LED Indicators - Built-in Thermal, Overload & Speaker Short Protection - Heavy Duty Aluminum Alloy Heatsink - Remote Turn ON/OFF Technical Specs: - 4 x 100W + 2 x 250W RMS @ 4 Ohms - 4 x 250W + 2 x 500W MAX @ 4 Ohms - 4 x 175W + 1 x 400W RMS @ 2 Ohms - 2 x 400W + 1 x 900W MAX @ 4 Ohms Bridged - Amplifier Class: AB - Fuse Type: 40A x 2 - Frequency Response: 15 - 30kHz - Input Impedance: 10k Ohm - Input Sensitivity: 250mV - Variable Bass Boost: 0 +/- 18dB @ 60Hz - S/N Ratio: >95dB - T.H.D.: <0.04% - Power Supply: DC 12V - Dimensions (L x W x H): 19.6'' x 10.9'' x 2.7''

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Pyle #PLMRA620