Skip to Main Content
customer-service Help
Pyle

Pool Speakers, PWR90DBK

Pyle Pool Speakers,  PWR90DBK PWR90DBK
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$90.64
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $90.64

Pyle #PWR90DBK Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Built-in Bluetooth - Wirelessly Streams Music from Your Bluetooth Enabled Device (Works with iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Waterproof Marine Grade Construction: It Floats! - Built-in Rechargeable Battery and Charging Cable - (4) Built-in Full Range Stereo Sound Speakers - Impressive Bass Response - LED Indicator for Bluetooth Pairing and Charging - Battery Life: 4 Hours (Charge Time: 8 Hours) - Easy Push Button Controls - Bluetooth Range: 32 Feet - Speakers Total: 4 Speakers 8 Ohm - Charging Power (5.0V) Voltage: 3.7V - Dimensions (W x H): 7.5'' x 6.7'' - Manufacturing Factory: AQUA Venus, Viper Fish S-3860SM

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Pyle #PWR90DBK