Pyle
Portable Bluetooth Boombox Speaker
- Zoro #: G000670330
- Mfr #: PBMSPG260L
Hover or click to zoom Tap to zoom
Help us improve our
product images
$194.71
Subtotal: $194.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pyle #PBMSPG260L Specifications
- Zoro #: G000670330
- Mfr #: PBMSPG260L
- UPC #: 68888773157
- Country of Origin (subject to change): China
Description
Features: - Compact, Portable & High-Powered Speaker System - Audio & Visual Entertainment Stereo BoomBox - Multi-Colored Flashing LED Lights Pulse to the Music - Control Lighting Effects via the Free Downloadable ‘hPlay_Light’ App - (2) Wireless Audio Streaming Options: Bluetooth & NFC Technology - NFC (Near Field Communication) Easily Pairs to Android Devices - Built-in Rechargeable Battery, Up to 4 Hour Life - Connect & Stream Audio from External Devices - Aux (3.5mm) Input Jack - LCD Digital Display with FM Radio - USB Flash Reader Input for MP3 Playback - Mic/Guitar Input for Karaoke Style - Preset EQ Audio Settings Bluetooth Connectivity: - Wireless Music Streaming Ability - Compatible with All Your Favorite Bluetooth Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Bluetooth Version: 4.0 - Bluetooth Wireless Range: 35’ ft. - Bluetooth Network Password: ‘0000’ (4 Zeroes) What's in the Box: - BoomBox Speaker - Shoulder Carry Strap - Power Adapter Cable Technical Specs: - Sound System: (2) x 5.25'' Subwoofers, (2) x 2.5'' Speakers - Housing Construction Material: Engineered ABS - Battery: Rechargeable Lithium-ion, 6000mAh 7.4V - Radio Station Memory Presets: 30 - Maximum USB Flash Size Support: 32GB - Digital Media File Support: MP3, WMA, - Power: 100/240V (15V DC Power Adapter) - Dimensions (L x W x H): 24.5'' x 9.5'' x 10.0''
Reviews of Pyle #PBMSPG260L
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PYLE Portable Bluetooth Speaker, PBMSPG144 PBMSPG144
- PYLE (4) 6.5" Bluetooth Ceiling / Wall Speake PDICBT266
- PYLE 5.25" Bt Active Speaker + Passive, PDWR52BTBK PDWR52BTBK
- PYLE 6.5" 300 Watt Waterproof Speakers Bt PODWIFIB64
- PYLE Pool Speakers, PWR90DGN PWR90DGN
- PYLE Marine Bt Stereo 2-Pr.6.5" Spk.Kit White PLCDBT85MRW
- PYLE 4" Bluetooth Ceiling / Wall Speaker Kit PDIC4CBTL4B
- PYLE Portable Bluetooth Karaoke Speaker Syste, PWMA285BT PWMA285BT
- PYLE 3.5" Bluetooth Ceiling / Wall Speaker Ki PDIC4CBTL35B
- EMATIC ESB107 20-Watt Portable Bluetooth Rechargeable Speaker ESB107RD
- PYLE Dual 8" Bluetooth Ceiling / Wall Speaker PDICBT852RD
- Pyle Bluetooth & Smart Speakers