Pyle
Portable Bluetooth Speaker, PBMSPG144
- Zoro #: G400670169
- Mfr #: PBMSPG144
Hover or click to zoom Tap to zoom
$89.99
Subtotal: $89.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pyle #PBMSPG144 Specifications
- Zoro #: G400670169
- Mfr #: PBMSPG144
- UPC #: 842893119182
- Country of Origin (subject to change): China
Description
Features: - Portable Bluetooth Speaker - Compact & Portable Stereo System - Travel-Friendly Boom Box Speaker Style - Includes Wired Microphone for Karaoke Fun - FM Radio with Digital LCD Display - Built-in Rechargeable Battery - Built-in Multi-Color Flashing RGB Color Lights - Sleek & Stylish ‘Tube’ Speaker Design - Full Range Stereo Sound Reproduction - Ported Enclosure for Extended Bass - MP3 Digital Audio File Playback - Connect & Stream Audio from External Devices - USB Flash & Micro SD Memory Card Readers - 1/4’’ -inch (6.35mm) Microphone Input - Aux (3.5mm) Input Jack - Built-in Digital Audio Amplifier - EQ Audio Configuration Settings - Convenient Carry Handle for Travel - Front Panel Button Audio Control Center - Rugged & Durable Construction Housing Design - Portable Home Speaker System for Indoor / Outdoor Use Bluetooth Wireless Streaming: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLEUSA’ - Bluetooth Password, If Prompted: ‘0000’ (4 Zeros) - Wireless Range: Up to 35’+ ft. What’s In The Box: - Portable Bluetooth Speaker - Wired Handheld Microphone (Included) - USB Charging Cable - Audio (3.5mm) Connection Cable Technical Specs: - Power Output: 500 Watt MAX - Speaker Type: Portable Radio Boombox - Sound System: Dual 3’’ Subwoofers, Dual 2.5’’ Tweeters - Impedance: 4 Ohm - Frequency Response: 100-16kHz - S/N Ratio: 58dB, +/-2dB - SPL: 89dB (1W/M) - T.H.D.: <1% - USB Interface Type: Micro, 2.0 - Digital Audio File Support: MP3, WMA, WAV - Battery Life: Up to 3+ Hours (with Lights Off) - Maximum USB/Micro SD Flash Support: Up to 32GB - Construction Material: Engineered LG, Metal Alloy - Rechargeable Battery: 3.7V Li-iOn, 3600mAh - 13.32Wh - 91.5g - Wired Microphone Cable Length: 9.8’ ft. - USB Cable Length: 2.6’ ft. - Power Supply: USB, DC 5V - Total Speaker Size (L x W x H): 17.5’’ x 6.2’’ x 7.8’’ -inches
Reviews of Pyle #PBMSPG144
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PYLE Bluetooth 3-Channel DJ Mixer PMX7BU
- PYLE Double 8 Inch Portable Speaker, PBMSPG82 PBMSPG82
- PYLE Bluetooth Speaker, PWPBT10GN PWPBT10GN
- PYLE Bluetooth/Nfc Rugged Speaker -Green PWPBTN65GN
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR54BTB PDWR54BTB
- PYLE Bluetooth 200W Stereo Amp Receiver with USB and SD Card Readers PDA6BU
- PYLE Waterproof Speaker, PBTW20WT PBTW20WT
- PYLE Portable Wireless BT Streaming Mini Speaker - USB/TF/Aux Inputs, Built-in Rechargeable Battery, and PPSPKR131
- PYLE Dual 8.0" Bt Ceiling/Wall Speaker Kit PDICBT87
- SUPERSONIC IQ-2323BT Dual 3" 14-Watt Portable True Stereo Bluetooth Rechargeable Speaker w FM Radio, Lights IQ-2323BT
- BYTECH Bytech BCAUBS161BK Bluetooth Lightup Subwoofer Speaker BCAUBS161BK
- Pyle Bluetooth & Smart Speakers