Skip to Main Content
customer-service Help
Pyle

Rear View Camera System

Feedback Help us improve our product images
$48.78
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.
Total: $48.78

Pyle #PLCM44 Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Suction Cup Windshield/Dashboard Mount Monitor & Camera Provides Backup & Parking Assistance Safety Monitor: - Screen Size: 4.3'' Inch - TFT-LCD Color Monitor - Suction Cup Windshield / Dash Mountable - Video Sense Input: Automatic Power-On When in Reverse - Reverse-View Camera Priority for Signal Sense - Video Color System: NTSC / PAL - Contrast: 350:1 - 420 Line Horizontal Resolution - Power Supply: DC 12V Camera: - Built-in Distance Scale Lines - (for Tight Parking & Depth Perception) - Marine Grade (IP68) Construction - Waterproof & Fog Resistant Housing - Dual Universal Mount: Flush or Hanging Mounting Options - Rugged, Durable & Reliable - Auto White Balance - Low Lux Lighting Capable - Night Vision Viewing - Color Image Reproduction - 170 Degree Wide Viewing Angle Lens - Video Output: 1.0V PP-75 Ohm - Power Supply: DC 12V

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Pyle #PLCM44