Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Itek Safety Glasses, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens

  • Zoro #: G4949043
  • Mfr #: S5810ST
$2.60
  • Primary Frame Color: Clear
  • X-Ray Dectectable: No
  • Metal Detectable: No
See full product details
Orders over $75 ship free.

Pyramex #S5810ST Specifications

  • Zoro #: G4949043
  • Mfr #: S5810ST
Primary Frame Color: Clear X-Ray Dectectable: No
Metal Detectable: No UV Protection: 99.99% UVA/UVB
Series: Itek Eyewear Frame Style: Frameless
Temple Color: Clear Primary Lens Color: Clear
Frame Material: Polycarbonate Temple Style: Spatula
Foam Lined: No Gender: Unisex
Lens Color: Clear Frame Design: Wraparound
Polarized Lens: No Item: Safety Glasses
Standards: ANZI Z87.1-2015, CAN/CSA Z94.3-2007 Safety Glasses Size: Universal
ANSI Dust/Splash Rating: Not Rated for Dust or Splash Photochromatic Lens: No
Frame Color: Clear Lens Coating: Anti-Fog, Anti-Static, Scratch-Resistant
Safety Glasses Frame Style: Frameless Eyewear Frame Design: Wraparound
Eyewear Size: Universal X-Ray Detectable: No
Lens Material: Polycarbonate Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Safety glasses guard your eyes against harmful materials, impact, and on-the-job hazards. Take a look at the features for Pyramex Safety Glasses. Primary Lens Color: Clear, Lens Coating: Anti-Fog, Anti-Static, Scratch-Resistant.

Reviews of Pyramex #S5810ST