Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pyramex Clear Safety Glasses, Frameless

  • Zoro #: G8622031
  • Mfr #: S510S
$0.91

Due to high demand, this product is limited to 100 per order.

  • Promotion Restriction: Not eligible for promotion
  • Lens Color: Clear
  • Item: Safety Glasses
See full product details
Orders over $75 ship free.

Pyramex #S510S Specifications

  • Zoro #: G8622031
  • Mfr #: S510S
Promotion Restriction: Not eligible for promotion Lens Color: Clear
Item: Safety Glasses Eyewear Size: Universal
Metal Detectable: No Polarized Lens: No
Temple Style: Fixed Lens Coating: Uncoated
Eyewear Frame Style: Frameless UV Protection: 99% UVA/UVB
Foam Lined: No Lens Material: Polycarbonate
Gender: Unisex Frame Material: Polycarbonate
Primary Frame Color: Clear Safety Glasses Frame Style: Frameless
Standards: ANSI Z87.1-2015 High Impact Eyewear Frame Design: OTG
Safety Glasses Size: Universal X-Ray Detectable: No
Temple Color: Clear Primary Lens Color: Clear
Series: Solo X-Ray Dectectable: No
Photochromatic Lens: No Frame Design: OTG
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Safety Glasses, Series Solo, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Uncoated, No Foam Lined, Eyewear Frame Design OTG, Eyewear Frame Style Frameless, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Fixed, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Standards ANSI Z87.1-2015 High Impact

Reviews of Pyramex #S510S