Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Goliath Safety Glasses Black Frame And Blue Scratch-Resistant Lens

  • Zoro #: G4949016
  • Mfr #: SB5665D

$5.08

  • Series: Goliath
  • Primary Lens Color: Blue
  • Temple Color: Black
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Pyramex #SB5665D Specifications

  • Zoro #: G4949016
  • Mfr #: SB5665D
Series: Goliath Primary Lens Color: Blue
Temple Color: Black Eyewear Size: Universal
Eyewear Frame Style: Full-Frame Lens Coating: Scratch-Resistant
Safety Glasses Size: Universal Gender: Unisex
Polarized Lens: No Safety Glasses Frame Style: Full-Frame
Metal Detectable: No X-Ray Dectectable: No
Lens Material: Polycarbonate UV Protection: 99.99% UVA/UVB
Standards: ANSI Z87.1-2015 High Impact Frame Color: Black
Eyewear Frame Design: Wraparound Photochromatic Lens: No
Primary Frame Color: Black ANSI Dust/Splash Rating: Not Rated for Dust or Splash
Item: Safety Glasses Temple Style: Spatula
Frame Design: Wraparound Lens Color: Blue Mirror
Frame Material: Nylon Foam Lined: No
X-Ray Detectable: No Country of Origin (subject to change): Taiwan, Province of China

Description

Prescription safety glasses are also an option. Take a look at the features for Pyramex Safety Glasses. Primary Lens Color: Blue, Lens Coating: Scratch-Resistant.

Reviews of Pyramex #SB5665D