Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sealed Eyewear Clear Foam Anti Fog

  • Zoro #: G0144104
  • Mfr #: S4110STFP
No Product Image Available
$2.55 /ea

Order in multiples of 12

  • Promotion Restriction: Not eligible for promotion
  • Gender: Unisex
  • Polarized Lens: No
See full product details
Orders over $75 ship free.

Pyramex #S4110STFP Specifications

  • Zoro #: G0144104
  • Mfr #: S4110STFP
Promotion Restriction: Not eligible for promotion Gender: Unisex
Polarized Lens: No UV Protection: 99% UVA/UVB
Frame Color: Clear Lens Coating: Anti-Fog, Scratch-Resistant
Lens Material: Polycarbonate Lens Color: Clear
Eyewear Frame Design: Wraparound Series: Intruder
Eyewear Size: Universal Item: Safety Glasses
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Sealed Eyewear Clear Foam Anti Fog

Reviews of Pyramex #S4110STFP