Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stylish Goggle, UV Protection: 99.90%

  • Zoro #: G4950486
  • Mfr #: GB1810ST
$5.98
  • Promotion Restriction: Not eligible for promotion
  • Frame Material: Nylon
  • Frame Color: Black
See full product details
Orders over $75 ship free.

Pyramex #GB1810ST Specifications

  • Zoro #: G4950486
  • Mfr #: GB1810ST
Promotion Restriction: Not eligible for promotion Frame Material: Nylon
Frame Color: Black Eyewear Frame Design: Wraparound
Eyewear Venting: Direct Lens Coating: Anti-Fog, Anti-Static, Scratch-Resistant
Primary Lens Color: Clear Includes: Temples
Safety Glasses Size: Universal Series: V2G
Eyewear Size: Universal Foam Lined: Yes
Protective Goggle Item: Impact Venting: Yes
Item: Safety Goggles Lens Material: Polycarbonate
Frame Design: Wraparound Strap Material: Elastic
X-Ray Detectable: No X-Ray Dectectable: No
Standards: ANSI, CSA, CE Lens Color: Clear
UV Protection: 99.90% ANSI Dust/Splash Rating: Not Rated for Dust or Splash
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Stylish Goggle, Direct Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant, Frame Color Black, Eyewear Frame Design Wraparound, Lens Material Polycarbonate, Strap Material Elastic, Frame Material Nylon, UV Protection 99.90 Percent, X-Ray Detectable No, Includes Temples, Standards ANSI, CSA, CE, Eyewear Size Universal, Foam Lined Yes, Series V2G

Reviews of Pyramex #GB1810ST