KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bell Ringer

PYRAMID| Zoro #: G2230785| Mfr #: 5300

$99.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5-1/4"
Shape: Rectangle
Connector Type: RJ45
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2230785 Mfr #: 5300
Width: 5-1/4"Shape: Rectangle
Connector Type: RJ45Mount: wall
Height: 4-1/4"Item: Bell Ringer
For Use With: 1PB86Depth: 1-1/4"
Case Material: SteelCountry of Origin (subject to change): United States

Description

Bell Ringer, Wall Mount, Shape Rectangle, Case Material Metal, Case Color Ivory, Connector Type RJ45, Voltage 24VDC, Width 5-1/4 In., Depth 1-1/4 In., Height 4-1/4 In., Features Unlimited Timed Bell Events (Maximum 15 Seconds) Per 24 Hour Period, Supports 24-Volt Bells, Horns & Wall Clocks Up To 1000Ma, Single-Zone Configuration, Durable Steel Casing, For Use With G3137267, Includes 5300 24 Volt Single Zone Bell Ringer, Transformer, Mounting Screws, 50ft RJ 45 Cable, RJ 45 Y Splice, User Guide

Reviews