Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

50 ft. Clock Cable, White

  • Zoro #: G0524081
  • Mfr #: 41269

$26.59

  • Features: 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
  • Connector Type: RJ45, RJ11, F-Type
  • Height: 3/16"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pyramid #41269 Specifications

  • Zoro #: G0524081
  • Mfr #: 41269
Features: 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports Connector Type: RJ45, RJ11, F-Type
Height: 3/16" Case Color: White
Shape: Flat Case Material: Plastic
Depth: 1/4" Width: 50'
For Use With: 1PB82 Item: Clock Cable
Includes: 45 Degrees Beveled Edge Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

RJ45 cable connects Pyramid digital clocks (item #G1436233) to master clock (item #G0430394). 50’ spool.

 

  • Use for RJ45 connection applications
  • Flat cable
  • 50' spool
  • 1/4"D x 3/16"H
  • White

Reviews of Pyramid #41269