8" Dual Port Connector, White

PYRAMID| Zoro #: G0588646| Mfr #: 41270

$12.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Case Color: White
Shape: Flat
Width: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0588646 Mfr #: 41270
Case Color: WhiteShape: Flat
Width: 8"Depth: 1/4"
Height: 3/16"Item: Dual Port Connector
Case Material: PlasticConnector Type: RJ45
Country of Origin (subject to change): China

Description

Dual Port Connector, Shape Flat, Case Material Plastic, Case Color White, Connector Type RJ45, Width 8 In., Depth 1/4 In., Height 3/16 In., Features Converts Single Rj45 Outlet To Two Rj45 Sockets For Network Cables, Compatible With Cat 6, Cat 5 Or Cat 5E Network Cables, Allows Up To 2 Devices Per Splitter

Reviews