Wall Clock, Analog, Battery

PYRAMID| Zoro #: G1398442| Mfr #: 9A13AG

$254.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Mount: wall
Case Material: ABS Plastic
Power Source: 3.6 Volt Lithium Battery
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1398442 Mfr #: 9A13AG
Mount: wallCase Material: ABS Plastic
Power Source: 3.6 Volt Lithium BatteryLens Material: Polycarbonate
Width: 13-1/4"Height: 13-1/4"
Face Color: WhiteFace Dia.: 13"
Item: Wall ClockShape: Round
Time Format: 12 HourConnector Type: Wireless
Case Color: BlackDepth: 2-1/2"
Interface: RF Wireless Transmitter 2LMU3Overall Dia.: 13-1/4"
Country of Origin (subject to change): United States

Product Description

RF Wireless Synchronized Analog Clock, Analog, 12 Hour, Shape Round, Overall Dia. 13-1/4 In., Face Dia. 13-1/4 In., Width 13-1/4 In., Depth 2-1/2 In., Height 13-1/4 In., Power Source 3.6 Volt Lithium Battery, Mount Wall, Features Receives Dependable Time Signal From Timetrax Sync(TM) Rf Wireless Transmitter Every 24 Hours (Part# 2Lmu3), Automatically Adjusts For Daylight Saving Time And Resets For Power Outages, Battery Operated, Case Material ABS Plastic, Case Color Black, Face Color White

Product Reviews