13-1/4" Analog Wireless Synchronized Wall Clock, Black

PYRAMID| Zoro #: G1621916| Mfr #: 9A13DG

$239.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Connector Type: Wireless
Overall Dia.: 13-1/4"
Mount: wall
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1621916 Mfr #: 9A13DG
Connector Type: WirelessOverall Dia.: 13-1/4"
Mount: wallCase Color: Black
Width: 13-1/4"Item: Wall Clock
Depth: 2"Power Source: Lithium Battery
Shape: RoundTime Format: 12/24 Hour
Height: 13-1/4"Interface: RF Wireless Transmitter 2LMU3
Case Material: ABS PlasticFace Dia.: 13"
Lens Material: PolycarbonateFace Color: White
Country of Origin (subject to change): United States

Description

Analog Synchronized Clock, 12/24 Hour, Features 915 Mhz, Shape Round, Overall Dia. 13 1/4 In., Face Dia. 12 3/8 In., Height 13 1/4 In., Width 13 1/4 In., Depth 2 3/8 In., Case Color Black, Case Material Plastic, Operates On Lithium Battery, Connector Type Wireless, Mount Wall Surface, Interface with RF Transmitter G2176282, Includes Lithium Battery

Restrictions and Compliance

*3: Hazardous material

Reviews