17" Analog Wireless Synchronized Wall Clock, Black

PYRAMID| Zoro #: G0911601| Mfr #: 9A17KG

$315.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display Type: Arabic
Lens Material: Polycarbonate
Width: 17"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0911601 Mfr #: 9A17KG
Display Type: ArabicLens Material: Polycarbonate
Width: 17"Face Dia.: 17"
Overall Dia.: 17"Connector Type: Wireless
Shape: RoundIncludes: 45 Degrees Beveled Edge
Height: 17"Depth: 2"
Power Source: Lithium BatteryMount: wall
Features: 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge PortsTime Format: 12/24 Hour
Interface: RF Wireless Transmitter 2LMU3Case Color: Black
Face Color: WhiteCase Material: ABS Plastic
Country of Origin (subject to change): United States

Description

Analog Synchronized Clock, 12/24 Hour, Features 915 Mhz, Shape Round, Overall Dia. 17 In., Face Dia. 16 In., Height 17 In., Width 17 In., Depth 2 3/8 In., Case Color Black, Case Material Plastic, Operates On Lithium Battery, Connector Type Wireless, Mount Wall Surface, Interface with RF Transmitter G2176282, Includes Lithium Battery

Reviews