13-1/4" Analog Wireless Synchronized Wall Clock, Black

PYRAMID| Zoro #: G1829563| Mfr #: 9A13AE

$131.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Face Color: White
Overall Dia.: 13-1/4"
Interface: RF Wireless Transmitter 2LMU3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1829563 Mfr #: 9A13AE
Face Color: WhiteOverall Dia.: 13-1/4"
Interface: RF Wireless Transmitter 2LMU3Case Material: ABS Plastic
Width: 13-1/4"Time Format: 12 Hour
Face Dia.: 13"Connector Type: Lead
Case Color: BlackHeight: 13-1/4"
Shape: RoundDepth: 2"
Lens Material: PolycarbonateItem: Wall Clock
Power Source: 110VMount: wall
Country of Origin (subject to change): United States

Description

Analog Synchronized Clock, 12 Hour, Features Electric, 915 Mhz, Shape Round, Overall Dia. 13 1/4 In., Face Dia. 12 3/8 In., Height 13 1/4 In., Width 13 1/4 In., Depth 2 3/8 In., Case Color Black, Case Material Plastic, Operates On 110V, Connector Type Wireless, Mount Wall Surface, Interface with RF Transmitter G2176282

Reviews