17" Analog Wireless Synchronized Wall Clock, Black

PYRAMID| Zoro #: G0891274| Mfr #: 9A17JE

$219.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Face Color: White
Overall Dia.: 17"
Interface: RF Wireless Transmitter 2LMU3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0891274 Mfr #: 9A17JE
Face Color: WhiteOverall Dia.: 17"
Interface: RF Wireless Transmitter 2LMU3Case Material: ABS Plastic
Width: 17"Time Format: 12 Hour
Connector Type: LeadCase Color: Black
Height: 17"Shape: Round
Depth: 2"Lens Material: Polycarbonate
Item: Wall ClockPower Source: 110V
Mount: wallCountry of Origin (subject to change): United States

Description

Analog Synchronized Clock, 12 Hour, Features Electric, 915 Mhz, Shape Round, Overall Dia. 17 In., Face Dia. 16 In., Height 17 In., Width 17 In., Depth 2 3/8 In., Case Color Black, Case Material Plastic, Operates On 110V, Connector Type Wireless, Mount Wall Surface, Interface with RF Transmitter G2176282

Reviews