11-7/16" Digital Master Wall Clock, Black

PYRAMID| Zoro #: G1436233| Mfr #: 41357G

$152.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Digit Size: 4-3/4"
Mount: wall
Interface: 7000 Master Clock 1PB82
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1436233 Mfr #: 41357G
Digit Size: 4-3/4"Mount: wall
Interface: 7000 Master Clock 1PB82Width: 11-1/2"
Depth: 1-1/2"Height: 6-1/4"
Connector Type: RJ45 or Wire HarnessTime Format: 12/24 Hour
Power Source: 110VDisplay Type: LED
Case Color: BlackLens Material: Polycarbonate
Shape: RectangleFace Color: Black
Case Material: PlasticCountry of Origin (subject to change): United States

Description

Digital Synchronized Clock, Digital, 12/24 Hour, Shape Rectangle, Width 11-7/16 In., Depth 1-7/16 In., Height 6-5/32 In., Digit Size 4-3/4 In., Power Source 110V, Mount Wall, Features Receives Dependable Time Signal From Pyramid 7000 Master Clock Controller (Part# 1Pb82), Automatically Adjusts For Daylight Saving Time And Resets For Power Outages, 4 Digit Hh:Mm Format, Vibrant Red Led Display For Optimum Visibility, Case Material Plastic, Case Color Black, Face Color Black

Reviews