WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Wall Clock, Digital, Electric

PYRAMID| Zoro #: G0430394| Mfr #: 7000

$489.48 /ea

This item ships free. DetailsStandard ground shipping
Details:
Mount: wall
Case Material: Steel
Power Source: 110V
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0430394 Mfr #: 7000
Mount: wallCase Material: Steel
Power Source: 110VWidth: 7-1/8"
Height: 5-1/4"Face Color: Gray
Item: Wall ClockShape: Rectangle
Time Format: 12 HourConnector Type: RJ45
Case Color: BlackDigit Size: 1/2"
Depth: 1-3/4"Display Type: LED
Interface: 1PB84, 1PB92Lens Material: Polycarbonate
Country of Origin (subject to change): United States

Product Description

Master Clock Controller, Digital, 12 Hour, Shape Rectangle, Width 7-1/8 In., Depth 1-3/4 In., Height 5-1/2 In., Digit Size 1/2 In., Power Source 110V, Mount Wall, Features Synchronizes Up To 200 Pyramid Timetrax(TM) Analog Or Digital Wall Clocks, Automatic Daylight Saving Time Adjustment, Battery Backup, Schedules Up To 300 Bell Or Horn Events, Automatic Time Correctin Within 2 Minutes Of Power Restoration, Case Material Steel, Case Color Black, Face Color Gray, Lens Material Polycarbonate

Product Reviews