11-1/8" Digital Wireless Synchronized Wall Clock, Black

PYRAMID| Zoro #: G1869856| Mfr #: 9D26BR

$331.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Face Color: Black
Interface: RF Wireless Transmitter 2LMU3
Case Material: ABS Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1869856 Mfr #: 9D26BR
Face Color: BlackInterface: RF Wireless Transmitter 2LMU3
Case Material: ABS PlasticWidth: 11-1/4"
Time Format: 12/24 HourDisplay Type: LED
Connector Type: LeadCase Color: Black
Height: 4-1/2"Digit Size: 2-1/2"
Shape: RectangleDepth: 1-1/2"
Lens Material: PolycarbonateItem: Wall Clock
Power Source: 110VMount: wall
Country of Origin (subject to change): United States

Description

Digital Synchronized Clock, Features 915 Mhz, 6 Digit, 2.5 In Red LED Characters, Shape Rectangle, Height 4 1/2 In., Width 11 1/8 In., Depth 1 7/16 In., Case Color Black, Case Material Plastic, Operates On 110V, Connector Type Wireless, Mount Wall Surface, Interface with RF Transmitter G2176282

Reviews