11-1/8" Digital Wireless Digital Timer Wall Clock, Black

PYRAMID| Zoro #: G1876865| Mfr #: 9D26BRCT

$345.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display Type: LED
Connector Type: Lead
Digit Size: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1876865 Mfr #: 9D26BRCT
Display Type: LEDConnector Type: Lead
Digit Size: 2-1/2"Mount: wall
Case Color: BlackWidth: 11-1/8"
Item: Wall ClockDepth: 1-1/2"
Power Source: 110VShape: Rectangle
Time Format: 12/24 HourHeight: 4-1/2"
Interface: Digital Timer Controller 4XLA8Case Material: ABS Plastic
Lens Material: PolycarbonateFace Color: Black
Country of Origin (subject to change): United States

Description

Counting Clock, Features 915 Mhz, 6 Digit, 2.5 In Red LED Characters, Shape Rectangle, Height 4 1/2 In., Width 11 1/8 In., Depth 1 7/16 In., Case Color Black, Case Material Plastic, Operates On 110V, Connector Type Wireless, Mount Wall Surface, Interface with RF Transmitter G2176282 when not in Count Mode

Reviews