11-1/8" Digital Wireless Synchronized Wall Clock, Silver

PYRAMID| Zoro #: G2347177| Mfr #: 9D34SR

$338.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Depth: 1-1/2"
Case Material: ABS Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2347177 Mfr #: 9D34SR
Lens Material: PolycarbonateDepth: 1-1/2"
Case Material: ABS PlasticDisplay Type: LED
Case Color: SilverMount: wall
Power Source: 110VFace Color: Black
Shape: RectangleTime Format: 12/24 Hour
Interface: RF Wireless Transmitter 2LMU3Height: 4-1/2"
Width: 11-1/8"Connector Type: Lead
Digit Size: 3"Item: Wall Clock
Country of Origin (subject to change): United States

Description

Digital Synchronized Clock, Features 915 Mhz, 4 Digit, 3 In Red LED Characters, Shape Rectangle, Height 4 1/2 In., Width 11 1/8 In., Depth 1 7/16 In., Case Color Silver, Case Material Plastic, Operates On 110V, Connector Type Wireless, Mount Wall Surface, Interface with RF Transmitter G2176282

Reviews