BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Brake Fluid, 1 Gal, Dot 3

PYROIL| Zoro #: G0403557| Mfr #: PYBF-1

$27.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size/Net Weight: 128 oz.Size: 1 gal.Container Type: Plastic Bottle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0403557 Mfr #: PYBF-1
Size/Net Weight: 128 oz.Size: 1 gal.
Container Type: Plastic BottleSpecific Gravity: 1.039
Item: Brake FluidType: Dot 3
Country of Origin (subject to change): United States

Description

Brake Fluid, Container Size 1 Gal, Clear/Amber, Plastic, White, Boiling Point 401 F, Flash Point 275 F, For Use With Brake Systems Dot 3, For Autos/Trucks

Reviews