BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Brake Fluid, 12 Oz, Dot 3

PYROIL| Zoro #: G0328693| Mfr #: PYBF-12

$3.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 12 oz.Container Type: Plastic BottleItem: Brake Fluid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0328693 Mfr #: PYBF-12
Size: 12 oz.Container Type: Plastic Bottle
Item: Brake FluidType: Dot 3
Country of Origin (subject to change): United States

Description

Brake Fluid, Container Size 12 Oz, Clear/Amber, Plastic, White, Boiling Point 401 F, Flash Point 275 F, For Use With Brake Systems Dot 3, For Autos/Trucks

Reviews