SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Brake Fluid, 12 Oz, Dot 4

PYROIL| Zoro #: G1249026| Mfr #: PYBF4-12

$3.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Brake FluidType: Dot 4Size: 12 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1249026 Mfr #: PYBF4-12
Item: Brake FluidType: Dot 4
Size: 12 oz.Container Type: Plastic Bottle
Country of Origin (subject to change): United States

Description

Brake Fluid, Container Size 12 Oz, Clear/Amber, Plastic, White, Boiling Point 446 F, Flash Point 250 F, For Use With Brake Systems Dot 4, For Autos/Trucks

Reviews