Brake Fluid, 32 Oz, Dot 3

PYROIL| Zoro #: G0497472| Mfr #: PYBF32

$5.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Dot 3
Size: 1 qt.
Item: Brake Fluid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0497472 Mfr #: PYBF32
Type: Dot 3Size: 1 qt.
Item: Brake FluidContainer Type: Plastic Bottle
Country of Origin (subject to change): United States

Description

Brake Fluid, Container Size 32 Oz, Clear/Amber, Plastic, White, Boiling Point 401 F, Flash Point 275 F, For Use With Brake Systems Dot 3, For Autos/Trucks

Reviews