20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Brake Parts Cleaner, 16 oz. Aerosol Can

PYROIL| Zoro #: G2472041| Mfr #: PYBPC20

$4.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2472041 Mfr #: PYBPC20
pH: -1Net Weight: -1
Color: clearContainer Type: Aerosol can
Features: ChlorinatedApplication: Used On Brake Parts, Pads, Linings, Drums, Rotors, Calipers, Springs, Backing Plates etc., Clutch Discs and Pressure Plates, Electric Motors, Switches and Contacts, For Autos/Light Duty Trucks
Item: Brake Parts CleanerBoiling Point: 250 Degrees F
Pour Point: -50 Degrees FFreezing Point: -8.1 Degrees F
Sub-Category: Brake CleanersSpecific Gravity: 1.62
Standards: RoHS Compliant, Snap ApprovedSize: 16 Oz.
Country of Origin (subject to change): United States

Product Description

Brake Parts Cleaner, Size 16 oz., Clear, Aerosol Can, Boiling Point 250 Degrees F, Freezing Point -50 Degrees F, Pour Point -50 Degrees F, 1.61 to 1.63 Specific Gravity, Chlorinated, Contains No Petroleum Solvents, Non-Flammable and Non-Conductive, Leaves No Residue, Flushes Oil, Dirt and Carbon From Electric Motors, Removes Brake Fluid, Grease, Oil and Brake Dust Instantly

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : This item has been restricted from sale in the following states : CA, NJ

Product Reviews

Save 15%. Sign up for Z-mail.