Adjustable Floor Scraper, Flexible, 8"

QEP| Zoro #: G2137633| Mfr #: 62909Q

$25.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2137633 Mfr #: 62909Q
Blade Material: Carbon SteelIncludes: Canvas Blade Guard
Blade Length: 2"Overall Length: 37" to 73"
Blade Width: 8"Handle Material: Steel/Foam Grip
Knife / Scraper Sub-Category: ScrapersPutty Knife/Scraper Blade Flexibility: Flexible
Item: Adjustable Floor ScraperNonsparking: No
No. of Edges: 1Handle Length: 36" to 72"
Color: Black/SilverHandle Design: Telescoping, Cushion Grip
Blade Type: RazorCountry of Origin (subject to change): Taiwan

Product Description

Adjustable Razor Floor Scraper, Size 8 Inches, Handle Adjusts from 3 to 6 Feet

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.