Cutter, Tile, 12 In

QEP| Zoro #: G1702644| Mfr #: 10267

$17.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1702644 Mfr #: 10267
Item: 12" Tile CutterCharacteristics: Built-in Measuring Guide
Includes: 1/2" Carbide Cutting WheelSize: 17-1/2"L x 5-1/2"W x 4"H
Construction: Dual Steel Rails and Base With Foam PadsCapacity: Cuts Up To 12" Square and 3/8" Thick
Country of Origin (subject to change): China

Product Description

Tile Cutter, Size 12 Inches, Cut Length 12 Inches, With 1/2 Inch Carbide Wheel
Save 15%. Sign up for Z-mail.