JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Floor Scraper, Stiff, 7", Carbon Steel

QEP| Zoro #: G1968486| Mfr #: 75006Q

$23.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1968486 Mfr #: 75006Q
Handle Material: SteelKnife / Scraper Sub-Category: Scrapers
Blade Width: 7"Putty Knife/Scraper Blade Flexibility: Stiff
No. of Edges: 1Nonsparking: No
Handle Length: 48"Includes: Replacable Stiff Blade
Blade Material: Carbon SteelBlade Type: Standard
Overall Length: 51"Color: Red/Natural
Item: Floor ScraperBlade Length: 4"
Handle Design: Straight with Foot PegCountry of Origin (subject to change): United States

Product Description

Floor Scraper, 7 In Heavy Duty, Welded Pipe Steel, 4 Ft w/Foot Peg Handle, For Roofing, Asphalt, Tile, Cement and Plaster, Includes Replaceable Stiff Blade

Product Reviews

Save 15%. Sign up for Z-mail.