Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tile Saw, Wet, 7 In, 3/4 HP

  • Zoro #: G7598927
  • Mfr #: 22750Q

$144.64

  • HP: 3/4
  • Height: 8-1/4"
  • Blade Dia.: 7"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Qep #22750Q Specifications

  • Zoro #: G7598927
  • Mfr #: 22750Q
HP: 3/4 Height: 8-1/4"
Blade Dia.: 7" Item: Tile Saw
Includes: Manual, Blade, Rip Guide, Miter Guide Full Load Amps: 4.8
Width: 20-3/4" Engine Brand: QEP
Primary Application - Masonry Saws: Tile Corded/Banded: Corded
Item - Masonry Saws: Tile Saw Corded/Cordless: Corded
Material: Metal and Plastic Diagonal Cut Size: Unlimited
Power Source: Electric Cutting Type: Wet
Length: 23-1/2" Arbor Hole: 5/8"
Tool Weight: 21.4 lb. Cord Length: 5 ft.
Rip Cut Size: Unlimited Depth of Cut: 1-1/8"
Hz: 60 Voltage: 110
Application: Tile Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Tile Saw, Blade Dia. 7 In., HP 3/4, Cutting Type Wet, Voltage 110, Primary Application - Masonry Saws Tile, Cord Length 5 ft., Corded, Power Source Electric, Arbor Hole 5/8 In., Depth of Cut 1-1/8 In., Diagonal Cut Size Unlimited, Rip Cut Size Unlimited, Length 23-1/2 In., Width 20-3/4 In., Height 8-1/4 In., Tool Weight 21.4 lb., Engine Brand QEP, Hz 60, Material Metal and Plastic, Application Tile

Reviews of Qep #22750Q