Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dual Speed Tile Saw, Wet Cut, 10" Blade

  • Zoro #: G4931342
  • Mfr #: 60020SQ

$452.19

  • Item - Masonry Saws: Tile Saw
  • Cutting Type: Wet
  • Arbor Hole: 5/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Qep #60020SQ Specifications

  • Zoro #: G4931342
  • Mfr #: 60020SQ
Item - Masonry Saws: Tile Saw Cutting Type: Wet
Arbor Hole: 5/8" Hz: 60
Cord Length: 5 ft. Primary Application - Masonry Saws: Tile
Depth of Cut: 3-1/4" Item: Tile Saw
Diagonal Cut Size: 14" Voltage: 120
Power Source: Electric Includes: Folding Stand, 10" Continuous Rim Wet Diamond Blade, High Volume Water Pump, 45 Degrees Miter Block, 45 Degrees to 90 Degrees Angle/Rip Guide, Wrenches and (2) Hex Keys
Full Load Amps: 15 Tool Weight: 116 lb.
Application: Marble, Granite, Porcelain, Stone, Masonry, All Types of Tile Length: 40"
Material: Rugged Steel Support, Fiberglass Impregnated Water Tray Corded/Banded: Corded
Rip Cut Size: 20 or 24" Corded/Cordless: Corded
Width: 22" Blade Dia.: 10"
Height: 47" HP: 2
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Tile Saw, Blade Dia. 10 In., HP 2, Cutting Type Wet, Voltage 120, Primary Application - Masonry Saws Tile, Cord Length 5 ft., Corded, Power Source Electric, Arbor Hole 5/8 In., Depth of Cut 3-1/4 In., Diagonal Cut Size 14 In., Rip Cut Size 20 or 24 In., Length 40 In., Width 22 In., Height 47 In., Tool Weight 116 lb., Hz 60, Material Rugged Steel Support, Fiberglass Impregnated Water Tray, Application Marble, Granite, Porcelain, Stone, Masonry, All Types of Tile

Reviews of Qep #60020SQ