DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cabinet Unit Heater Grille, 6-1/2 In. H

QMARK| Zoro #: G2441747| Mfr #: CU35AG

$105.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: All 35" Wide CUG Series Cabinet Unit Heater
Width: 32-3/16"
Height: 6-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2441747 Mfr #: CU35AG
For Use With: All 35" Wide CUG Series Cabinet Unit HeaterWidth: 32-3/16"
Height: 6-1/2"Item: Cabinet Unit Heater Grille
Includes: Installation InstructionsMounting Type: Top or Front/Bottom
Country of Origin (subject to change): United States

Description

Cabinet Unit Heater Grille, Mounting Type Top or Front/Bottom, Width 32-3/16 In., Height 6-1/2 In., For Use With All 35 In. Wide CUG Series Cabinet Unit Heater, Includes Installation Instructions

Reviews